
Kellogg's, Pop Tarts, Frosted Strawberry, 3.67 Oz, 6PK
Mfr # 31732
Zoro # G810831235
product price: $11.99
/pk 6, $2.00/eaKey Features
Depth
15.7 in
Width
2 in
Length
3.7 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31732
Zoro #
G810831235
UPC #
38000317309
Country of Origin
United States
Dimensions
Depth
15.7 in
Width
2 in
Length
3.7 in
Details
Color
Green
Description
Great for breakfast, great on the go take them with you to school or to the office. Hot or cold, they make a great meal or snack at any time of day. A good source of seven vitamins and minerals. One two-per-pack serving is the equivalent to two bread and grain servings. Food Type: Danish/Pastries; Flavor: Frosted Strawberry; Capacity Weight: 3.67 oz; Packing Type: Box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.