Sandwich Crackers, Club, 1.8 oz., PK12
- Mfr # 21163
- Zoro # G1939519
product price:Â
$
16.85
/pk of 12, $1.40/ea
Key Features
Size
1.8 oz
Snack Food Type
Crackers
Product Type
Sandwich Crackers
Packing Type
Pack
Standards
Kosher Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21163
- Zoro #
- G1939519
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Size
- 1.8 oz
- Item Height
- 1 3/4 in
- Item Length
- 10 1/8 in
- Item Width
- 6 7/8 in
- Item Size
- 1.8 oz
Details
- Flavor
- Cheddar
- Snack Food Type
- Crackers
- Item
- Sandwich Crackers
- Product Type
- Sandwich Crackers
- Packing Type
- Pack
- Standards
- Kosher Certified
- Package Type
- Box
- Pack Size
- 21.6 oz
- Packs per Case
- 1
- Items per Pack
- 12
- Kosher
- Yes
- Product Packaging
- Pack
Description
Sandwich Crackers, Packs per Case 1, Product Type Sandwich Crackers, Flavor Cheddar, Items per Pack 12, Pack Size 21.6 oz, Item Height 1 3/4 in, Item Size 1.8 oz, Item Width 6 7/8 in, Item Length 10 1/8 in, Package Type Box, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.