Door Latch Guard, 1-13/16" L x 1-13/16" W
Mfr # K-24L-26
Zoro # G1854671
product price: $20.39
/eaKey Features
Length
1 13/16 in
Width
1 13/16 in
Finish
Unfinished
For Use With Door Type
Exterior Door
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-24L-26
Zoro #
G1854671
UPC #
-
Country of Origin
United States
Dimensions
Length
1 13/16 in
Width
1 13/16 in
Overall Width
1 3/8 in
Overall Length
1 1/4 in
Details
Item
Door Cylinder Guard
Finish
Unfinished
For Use With Door Type
Exterior Door
Material
Bronze
Hardware
Included
Projection
3/4 in
For Use With
Mortise and Rim Cylinders
Includes Hardware
Hardware Included
Compatible Product Type
Mortise Locks, Rim Cylinders
Description
Door Cylinder Guard, Length 1 13/16 in, Width 1 13/16 in, Unfinished Finish, Material Bronze, For Use With Door Type Exterior Door, Projection 3/4 in, Hardware Included, For Use With Mortise and Rim Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.