Zoro Homepage

Door Latch Guard, 1-47/64" L x 1-47/64" W

  • Mfr # K-24B

  • Zoro # G1854872


product price: $35.59
/ea

Key Features

Length
1 47/64 in
Width
1 47/64 in
Finish
Powder-Coated
For Use With Door Type
Exterior Door
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-24B
Zoro #
G1854872
UPC #
-
Country of Origin
United States

Dimensions

Length
1 47/64 in
Width
1 47/64 in
Overall Length
1 3/4 in
Overall Width
1 3/4 in

Details

Item
Door Cylinder Guard
Finish
Powder-Coated
For Use With Door Type
Exterior Door
Material
Aluminum
Hardware
Included
Projection
9/16 in
For Use With
Mortise and Rim Cylinders
Includes Hardware
Hardware Included
Compatible Product Type
Mortise Locks, Rim Cylinders

Description

Door Cylinder Guard, Length 1 47/64 in, Width 1 47/64 in, Powder-Coated Finish, Material Aluminum, For Use With Door Type Exterior Door, Projection 9/16 in, Hardware Included, For Use With Mortise and Rim Cylinders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.