Door Latch Guard, 1-47/64" L x 1-47/64" W, Length: 1 47/64 in
Mfr # K-24A
Zoro # G1854909
product price:Â $32.89
/eaKey Features
Length
1 47/64 in
Width
1 47/64 in
Finish
Powder-Coated
For Use With Door Type
Exterior Door
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K-24A
Zoro #
G1854909
UPC #
-
Country of Origin
United States
Dimensions
Length
1 47/64 in
Width
1 47/64 in
Overall Length
1 3/4 in
Overall Width
1 3/4 in
Details
Item
Door Cylinder Guard
Finish
Powder-Coated
For Use With Door Type
Exterior Door
Material
Aluminum
Hardware
Included
Projection
9/16 in
For Use With
Mortise and Rim Cylinders
Compatible Product Type
Mortise Locks, Rim Cylinders
Includes Hardware
Hardware Included
Description
Door Cylinder Guard, Length 1 47/64 in, Width 1 47/64 in, Powder-Coated Finish, Material Aluminum, For Use With Door Type Exterior Door, Projection 9/16 in, Hardware Included, For Use With Mortise and Rim Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.