Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Latch Protector, 8-1/2" L x 3-1/2" W

  • Mfr # K-12S

  • Zoro # G1822733


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Length
8 1/2 in
Width
3 1/2 in
Finish
Unfinished
For Use With Door Type
Exterior Door
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-12S
Zoro #
G1822733
UPC #
-
Country of Origin
United States

Dimensions

Length
8 1/2 in
Width
3 1/2 in
Overall Length
8 1/2 in
Overall Width
3 1/2 in

Details

Item
Lever Door Protector
Finish
Unfinished
For Use With Door Type
Exterior Door
Material
Stainless Steel
Hardware
Included
For Use With
Knobs, Levers
Projection
3 1/2 in
Includes Hardware
Hardware Included
Compatible Product Type
Access Control Equipment, Fire Alarm Equipment, Levers, Locks, Panic Hardware, Safe Dials and Handles

Description

Lever Door Protector, Length 8 1/2 in, Width 3 1/2 in, Unfinished Finish, Material Stainless Steel, For Use With Door Type Exterior Door, Projection 3 1/2 in, Hardware Included, For Use With Knobs, Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.