Zoro Homepage

Door Loop, Surface Mount, SS, Brown

  • Mfr # K-DL38B

  • Zoro # G2101981


product price: $41.79
/ea

Key Features

Width
3/8 in
Finish
Powder Coated
Type
Surface Mount
For Use With
Electric Locks
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-DL38B
Zoro #
G2101981
UPC #
-
Country of Origin
United States

Dimensions

Width
3/8 in
Length
18 in
Overall Width
3/8 in
Overall Length
18 in

Details

Item
Door Loop
Finish
Powder Coated
Type
Surface Mount
For Use With
Electric Locks
Material
Stainless Steel
Color
Brown
Includes
Mounting Hardware
Product Type
Door Loop
Includes Hardware
Hardware Included
Compatible Brand
KEEDEX
Compatible Series
Keedex Door Cords & Wire Transfers

Description

Door Loop, Surface Mount, Length 18 In., Width 3/8 In., Brown, Stainless Steel Material, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.