Zoro Homepage

Door Loop, Surface Mount, SS, Silver

  • Mfr # K-DLA45

  • Zoro # G2102158


product price: $39.59
/ea

Key Features

Width
1/4 in
Finish
Powder Coated
Type
Surface Mount
For Use With
Electric Locks
Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-DLA45
Zoro #
G2102158
UPC #
-
Country of Origin
United States

Dimensions

Width
1/4 in
Length
45 in
Overall Width
1/4 in
Overall Length
45 in

Details

Item
Door Loop
Finish
Powder Coated
Type
Surface Mount
For Use With
Electric Locks
Material
Aluminum
Color
Gray
Includes
Mounting Hardware
Compatible Brand
KEEDEX
Compatible Series
Keedex Door Cords & Wire Transfers
Product Type
Door Loop
Includes Hardware
Hardware Included

Description

Door Loop, Surface Mount, Length 45 In., Width 1/4 In., Silver, Stainless Steel Material, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.