Zoro Homepage

Door Loop, Surface Mount, SS, Tan

  • Mfr # K-DS38-36

  • Zoro # G2102167


product price: $43.49
/ea

Key Features

Width
3/8 in
Finish
Stainless Polished
Type
Surface Mount
For Use With
Electric Locks
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-DS38-36
Zoro #
G2102167
UPC #
-
Country of Origin
United States

Dimensions

Width
3/8 in
Length
36 in
Overall Width
3/8 in
Overall Length
36 in

Details

Item
Door Loop
Finish
Stainless Polished
Type
Surface Mount
For Use With
Electric Locks
Material
Stainless Steel
Color
Tan
Includes
Mounting Hardware
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included
Product Type
Door Loop
Compatible Series
Keedex Door Cords & Wire Transfers
Compatible Brand
KEEDEX

Description

Door Loop, Surface Mount, Length 36 In., Width 3/8 In., Tan, Stainless Steel Material, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.