Zoro Homepage

End Cap, For 98/99/33/35 Series, 8" L

  • Mfr # K-12S-VON

  • Zoro # G1854708


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Length (In.)
8 in
For Use With
98, 99, 33, 35 Series Exit Devices
ADA Compliant
No
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-12S-VON
Zoro #
G1854708
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
8 in
Overall Length
2 in
Overall Width
3 in
Overall Height
84 in

Details

Finish
Satin Stainless Steel
Item
End Cap
For Use With
98, 99, 33, 35 Series Exit Devices
ADA Compliant
No
Product Type
End Cap
ANSI/BHMA Finish
Satin Stainless Steel
Compatible Series
33, 35, 98, 99

Description

End Cap, Satin Stainless Steel Finish, For Use With 98, 99, 33, 35 Series Exit Devices, Length (In.) 8 in, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.