Weldable Gate Box, Silver, 2-3/8" W
Mfr # K-BXES4
Zoro # G2101957
product price: $43.15
/eaKey Features
Number of Mounting Holes
1
Color
Silver
Height
6 9/16 in
For Door Thickness
2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-BXES4
Zoro #
G2101957
UPC #
-
Country of Origin
United States
Dimensions
Height
6 9/16 in
For Door Thickness
2 in
Width
2 3/8 in
Length
2 in
Overall Height
6 9/16 in
Overall Width
2 3/8 in
Overall Length
2 in
Details
Number of Mounting Holes
1
Color
Silver
Item
Weldable Gate Box
Material
Steel
Hardware
Included
Finish
Unfinished
Product Type
Strike Box
Hardware Included
Yes
Description
Weldable Gate Box, Product Type Strike Box, Material Steel, Number of Mounting Holes 1, Hardware Included Yes, Color Silver, Overall Width 2 3/8 in, Overall Height 6 9/16 in, Overall Length 2 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.