Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weldable Gate Box, Silver, 2-3/8" W

  • Mfr # K-BXRHO-AL

  • Zoro # G2101963


product price: $63.19
/ea

Key Features

Hardware
Included
Finish
Unfinished
Length
1 3/4 in
Material
Aluminum
Width
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-BXRHO-AL
Zoro #
G2101963
UPC #
-
Country of Origin
United States

Dimensions

Length
1 3/4 in
Width
4 3/4 in
Height
4 1/8 in
For Door Thickness
1 3/4 in
Overall Height
4 1/8 in
Overall Width
4 3/4 in
Overall Length
1 3/4 in

Details

Item
Weldable Gate Box
Hardware
Included
Finish
Unfinished
Material
Aluminum
Color
Silver
Number of Mounting Holes
7
Product Type
Weldable Gate Box
Hardware Included
Yes

Description

Weldable Gate Box, Product Type Weldable Gate Box, Material Aluminum, Number of Mounting Holes 7, Hardware Included Yes, Color Silver, Overall Width 4 3/4 in, Overall Height 4 1/8 in, Overall Length 1 3/4 in, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.