Zoro Homepage

Weldable Gate Box, Silver, 2-3/8" W

  • Mfr # K-BXSGL

  • Zoro # G2101920


product price: $17.59
/ea

Key Features

Hardware
Included
Number of Mounting Holes
1
Material
Steel
Length
1 3/4 in
For Door Thickness
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-BXSGL
Zoro #
G2101920
UPC #
-
Country of Origin
United States

Dimensions

Length
1 3/4 in
For Door Thickness
1 3/4 in
Height
3 1/2 in
Width
4 1/2 in
Overall Length
1 3/4 in
Overall Width
4 1/2 in
Overall Height
3 1/2 in

Details

Hardware
Included
Item
Weldable Gate Box
Number of Mounting Holes
1
Material
Steel
Color
Silver
Finish
Unfinished
Product Type
Weldable Gate Box
Hardware Included
Yes

Description

Weldable Gate Box, Product Type Weldable Gate Box, Material Steel, Number of Mounting Holes 1, Hardware Included Yes, Color Silver, Overall Width 4 1/2 in, Overall Height 3 1/2 in, Overall Length 1 3/4 in, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.