Zoro Homepage

Weldable Gate Box, Silver, 2-3/8" W

  • Mfr # K-BXSGL234-FE

  • Zoro # G2102340


product price: $68.39
/ea

Key Features

Hardware
Included
Color
Silver
For Door Thickness
1 3/4 in
Height
9 1/2 in
Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-BXSGL234-FE
Zoro #
G2102340
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Height
9 1/2 in
Length
1 3/4 in
Width
5 1/2 in
Overall Length
1 3/4 in
Overall Height
9 1/2 in
Overall Width
5 1/2 in

Details

Hardware
Included
Color
Silver
Item
Weldable Gate Box
Finish
Unfinished
Material
Steel
Number of Mounting Holes
1
Product Type
Gate Box
Hardware Included
Yes

Description

Weldable Gate Box, Product Type Gate Box, Material Steel, Number of Mounting Holes 1, Hardware Included Yes, Color Silver, Overall Width 5 1/2 in, Overall Height 9 1/2 in, Overall Length 1 3/4 in, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.