Zoro Homepage

Weldable Single Gate Box

  • Mfr # K-BXSGL234-AL

  • Zoro # G2101990


product price: $72.29
/ea

Key Features

Hardware
Included
Number of Mounting Holes
1
Height
3 1/2 in
Color
Silver
For Door Thickness
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-BXSGL234-AL
Zoro #
G2101990
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
For Door Thickness
1 5/8 in
Length
1 5/8 in
Width
4 3/4 in
Overall Width
4 3/4 in
Overall Length
1 5/8 in
Overall Height
3 1/2 in

Details

Hardware
Included
Number of Mounting Holes
1
Color
Silver
Material
Aluminum
Finish
Unfinished
Item
Weldable Gate Box
Product Type
Weldable Gate Box
Hardware Included
Yes

Description

Weldable Gate Box, Product Type Weldable Gate Box, Material Aluminum, Number of Mounting Holes 1, Hardware Included Yes, Color Silver, Overall Width 4 3/4 in, Overall Height 3 1/2 in, Overall Length 1 5/8 in, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.