01258 0.75 in. x 5 ft. Type M Residential Copper Tube

  • Mfr # KE698195

  • Zoro # G104107305


product price:  $71.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KE698195
Zoro #
G104107305
UPC #
723902296905
Country of Origin
China

Description

Features
  • Type M residential copper tube.
  • Material - Copper
  • Size - 0.75 in. X 5 ft.
  • Dimension - 60 x 0.88 x 0.88 in.
  • Item Weight - 1.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.