Zoro Homepage

221377 Wood Drawer Repair Set

  • Mfr # KE698657

  • Zoro # G704066651


product price: $39.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE698657
Zoro #
G704066651
UPC #
723902320631
Country of Origin
China

Description

Features
  • Wood Drawer Repair Set
  • 24 in. Wood Track
  • Backplate
  • Track Guide
  • Side Guides & Installation Hardware Included
  • Used For Top & Bottom Mounted Installations
  • Will Replace Most Wood Systems.
  • Dimension - 4.12 x 4.12 x 0.44 in.
  • Item Weight - 0.44 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.