Zoro Homepage

24 Fraction Drill Gauge

  • Mfr # KE595576

  • Zoro # G304060226


product price: $33.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE595576
Zoro #
G304060226
UPC #
723902266335
Country of Origin
China

Details

Item
24 Fraction Drill Gauge

Description

Features
  • Type - Fraction Drill Gauge Stainless Steel Ga Conveniently Identifies Drill Bit Sizes From 0.06 To 0.5 in. x 64 THS.
  • Etched Graduations Are Filled In Black To Give High Contrast & Will Not Wear Off.
  • Size - 2.38 x 6.75 in. Overall.
  • Stainless Steel Will Not Rust.
  • Dimension - 0.55 x 2.75 x 0.04 in.
  • Item weight - 0.04 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.