Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

241942 Brass Plated; Shelf Support Peg; 8 Pack

  • Mfr # KE570387

  • Zoro # G603913711


product price: $38.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE570387
Zoro #
G603913711
UPC #
723902321911
Country of Origin
China

Description

Features
  • Brass Plated, Shelf Support Peg
  • 5 mm. Diameter
  • 5/16 in. Deep
  • Metrically Sized For Most Imported Cabinets & Book Shelves.
  • Pack - 8
  • Dimension - 0.16 x 0.17 x 0.09 in.
  • Item Weight - 0.12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.