This item is Discontinued.

Keen 30 in. General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit KE759820

30 in. General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit (Discontinued)

  • Mfr # KE759820
  • Zoro # G615761997
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KE759820
Zoro #
G615761997
UPC #
723902717943
Country of Origin
China

Description

Constructed of M-2 high speed steel for the best combination of strength heat resistance and wear resistance. -Standard 118 degree point for use in wood metal and plastic. -Size: 19/64in. -Twist Length: 1-9/16in. -Overall Length: 2-3/4in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.