Zoro Homepage

49203 0.75 in. Rigid Conduit Nipple

  • Mfr # KE154579

  • Zoro # G315757726


product price: $13.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE154579
Zoro #
G315757726
UPC #
654204830217
Country of Origin
China

Description

Features -Diameter: 3/4 in. -Material: Zinc -Product Type: Electrical Conduit Nipple -Application: Terminating threaded conduit to an outlet box or metal enclosure -Knockout Reduced Size: 3/4 in. -Paintable or Stainable: Yes -UL Listed: Yes -CSA Listed: Yes -Knockout Original Size: 3/4 in. -ETL Listed: Yes -Color: Gray -Connector Type: Lock Nut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.