Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

49630 0.37 in. BX-MC-Flex Duplex Connector

  • Mfr # KE157789

  • Zoro # G504088167


product price: $24.02
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE157789
Zoro #
G504088167
UPC #
654204849455
Country of Origin
China

Description

Features
  • Diameter: 3/8 in.
  • Material: Zinc
  • Product Type: Electrical Conduit Connector
  • Application: Terminating two runs of armored cable, metal clad cable or flexible metal conduit to a 1/2 in. knock out in a dry location box or enclosure
  • ETL Listed: Yes
  • UL Listed: Yes
  • Color: Gray
  • Connector Type: Duplex
  • CSA Listed: Yes
  • Paintable or Stainable: Yes
  • 1/2 in. knockout. Single screw. Used to terminate two runs of armored cable, metal clad cable or flexible metal conduit to a 1/2 in. knock out in a dry location box or enclosure. CSA listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.