Zoro Homepage

846 EZ Pro Jointer Clamp Kit

  • Mfr # KE707989

  • Zoro # G704001218


product price: $39.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE707989
Zoro #
G704001218
UPC #
657248329143
Country of Origin
China

Description

Features
  • Use on any length stock up to 2" thick
  • Alternative to expensive jointers
  • Straight line rip crooked boards on your table saw
  • Dead-flat edge every time with no waste
Specifications
  • Dimension: 9.5" H x 7.9" W x 3" L
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.