Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Wrench, 12 in.

  • Mfr # KE646828

  • Zoro # G315761853


product price: $35.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE646828
Zoro #
G315761853
UPC #
661541385621
Country of Origin
China

Description

Features -Wide handle for comfortable use -Jaw Capacity 1-1/2in -Size etched into the tool for easy identification -Lightweight design is easy to use -This K-Tool Adjustable Wrench provides multiple sizes in one to be used for various applications -Manufactured with drop-forged heat-treated alloy steel for maximum strength Specifications - Size: 12in - Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.