Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Keen Athletic Shoe, EE, 11, Black, PR 1021345

Athletic Shoe, EE, 11, Black, PR (Discontinued)

  • Mfr # 1021345
  • Zoro # G8077143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021345
Zoro #
G8077143
UPC #
191190329269
Country of Origin
Multiple

Dimensions

Footwear Width
EE
Size
11
Footwear Size
11
Width
EE
Size (PRINT)
11

Details

Toe Type
Aluminum
Static Dissipative
No
Item
Athletic Shoe
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
Man Made
Upper Material
Synthetic Mesh
Conductive
No
Non Metallic Upper
Yes
Waterproof
No
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Flat Heel
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Series
Sparta
Electrical Hazard Rated
Yes
Metatarsal Guard Style
None
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Upper Color
Black, Gray
Insulated
No
Predominant Footwear Color
Black
Gender
Men's
Color
Black/Gray
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Standards
ASTM F2412-17, ASTM F1677-96, ASTM F2913-17
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Toe Cap Material
Aluminum
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Dry
1
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Black/Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Toe Cap Material Aluminum, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.