Zoro Homepage

Class Plus 0.35 mm. Pvc-Polyflm Resis Rider Coat Black

  • Mfr # KE451530

  • Zoro # G815763517


product price: $46.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE451530
Zoro #
G815763517
UPC #
747216334542
Country of Origin
China

Description

Features -Our classic plus series is made of the same durable pvc polyester material as the classic series with a few added features. -Available corduroy collar for comfort and added venting features to help stay cool. -Extra Largecellent value. -Versatile good for outdoor and indoor use. -Corduroy lined collar for comfort. -0.35 mm. PVC on polyester broadloom fabric. -Type - Rider coats. -Style - Detachable hood. -Style - FR. -Color - Black. -Size - Large.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.