Zoro Homepage

Diagonal Cutter Pliers; 7 in.

  • Mfr # KE905328

  • Zoro # G103939044


product price: $26.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE905328
Zoro #
G103939044
UPC #
727272743922
Country of Origin
China

Description

Features
  • Ideal for all types of cutting
  • Manufactured from chrome vanadium steel
  • Heat treated for additional strength and durability
  • Red vinyl handles for extra grip and comfort
  • Cutting edges are hand ground for precision
Specifications
  • Size: 7"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.