Zoro Homepage

Eco-Friendly 14000 BTU Portable Air Conditioner

  • Mfr # KE19524

  • Zoro # G515774844


product price: $849.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE19524
Zoro #
G515774844
UPC #
657248313234
Country of Origin
China

Description

Two tone design exterior- Platinum and Black Unit dimensions - 19in W x 16in D x 35.5in H 14000 BTU Cooling Dual hose operation Eco-friendly CFC free Green R-410A refrigerant Lead free RoHS compliant components Patented auto drain function fully exhausts all condensate automatically in most environments Three operational modes - Air conditioner - fan or dehumidifier Digital and remote control LCDI - Leakage-Current Detection and Interruption - plug Dehumidifying Capacity - 101 Pts - day Designed to provide quiet and efficient cooling to any room with no permanent installation 3 fan speeds Carbon air filter and washable pre-filter Full thermostatic control - 61 Degree s F - 89 Degree s F Casters for easy mobility 12 hour programmable timer Auto restart after power outage Extendable exhaust hose - up to 49in Upgraded Plastic window kit included Window kit length - Max 36 inches Refrigerant - R-410A Air Flow - at high speed - 360 m3-h Maximum power consumption - 1250 W - 10.8 A Power supply - 115 V - 60Hz - 1 Phase Net Weight - 80 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.