Zoro Homepage

Heavy Duty Cable Cutters

  • Mfr # KE324222

  • Zoro # G003850777


product price: $66.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE324222
Zoro #
G003850777
UPC #
661541385683
Country of Origin
China

Description

Features
  • Heavy duty
  • For use in cutting copper and aluminum
  • Jaws open to approximately 2"
  • Do not use on steel wire or ACSR cable
Specifications
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.