M.A.G. Rhino-Tex Welding Gloves; Large; Synthetic Leather; Unlined; Black; Blue

  • Mfr # KE432504

  • Zoro # G303745872


product price:  $44.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE432504
Zoro #
G303745872
UPC #
747216309052
Country of Origin
China

Description

Features
  • AirMesh breathable back provides ultimate comfort
  • Durable gloves with Rhino-Tex synthetic leather palm
  • Neoprene cuff with hook and loop closure for snug secure fit
  • Neoprene knuckle protection with reflective trim
  • Padded G-Grip patches strategically placed on palm
Specification
  • Size - Large
  • Material - Synthetic Leather
  • Lining - Unlined
  • Style - Mechanics Glove
  • Length - 9 in.
  • Cuff Length - 1 in.
  • Cuff Style - Neoprene with Hook &Loop Closure
  • Color - Black/Blue
  • Cuff Color - Black
  • Usage - Utility/General Work
  • Height - 0.75 in.
  • Width - 6 in.
  • Item Weight - 0.35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.