Men's 6 in Carbon Fiber Toe 6-Inch Work Boot, Brown, 12, D, 1023222

  • Mfr # 1023222

  • Zoro # G203541741


product price:  $202.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Width
D
Style Number
1023222
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023222
Zoro #
G203541741
UPC #
-
Country of Origin
Multiple

Dimensions

Size
12
Width
D
Footwear Width
D
Height
6 in
Boot Height
6 in
Heel Height
1 1/4 in
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Style Number
1023222
Waterproof
Yes
Features
Wedge Sole
Upper Color
Brown
Insulated
No
Non-Marking Upper
No
Heel Style
Flat Heel
Removable Insole
Yes
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Toe Shape
Round
Toe Style
Round Toe
Footwear Sole Pattern
Exclusive Design
For Outdoor Traction
Yes
Footwear Closure Type
Lace Up
Resists
Oils, Slips
Wide Toe Cap
Yes
Insole Material
Polyurethane
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Wet) 0.85
Ninety Degree Heel
No
CSA Footwear Standard
No Puncture Protection
Insole Color
Black
Insole System
Removable
Footwear Construction
Welted
Static Dissipative
No
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Laces Color
Yellow
Heat Resistant
No
Puncture Resistant Insole
No
Outsole Color
Red
Closure Type
Lace Up
Chain Saw Cut Resistant
No
Shank Material
Nylon
Footwear Shank Type
Nylon
Max. Heat Rating
Not Rated
Upper Material
Leather
Outsole Material
Rubber
Non Metallic Upper
No
Liner Material
Fabric
Upper Material Description
Leather
Metatarsal Guard
No
Safety Criteria
Chemical Resisting Outsole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Midsole Material
Polyurethane
Conductive
No
Insulation Type
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.99, Dairy Tile(Wet): 0.85
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Welted
Predominant Footwear Color
Brown
Last Number or Name
Cincinnati
Electrical Hazard Rated
Yes
Lugs
Metal
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.99, (Wet):0.84
Non-Marking Sole
Yes
Footwear Shank
Yes
Completely Non Metallic
No
Chemical Resisting Sole
No
Metatarsal Guard Style
None
Midsole Technology
Air Infused Luftcell
Waterproof Type
Waterproof Membrane
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Heel - Wet
0.85
Slip-Resistance Value - SATRA Heel - Dry
1.03
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.84
Heel Definition
Flat Heel
Construction
Welted
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Forefoot - Wet
0.84
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Insole Technology
Removable
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
CSA Standards Met
No Puncture-Resistant Sole
All-Leather Upper
Yes
Closure
Lace Up
Midsole Technology (PRINT)
Air Infused Luftcell
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Fabric
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.