Men's 6-Inch Work Boot, 10 1/2, Aluminum Toe, 6 in H, Gingerbread/Gum, 1020055

  • Mfr # 1020055

  • Zoro # G7246543


product price:  $186.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Width
EE
Style Number
1020055
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020055
Zoro #
G7246543
UPC #
191190208861
Country of Origin
Multiple

Dimensions

Size
10 1/2
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Style Number
1020055
Upper Boot Material
All Leather
Waterproof
No
Metal Chip Resisting Sole
Yes
Insulation Type
None
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
For Outdoor Traction
No
Metatarsal System
No
Footwear Style
6 in Work Boot
Upper Material Description
Leather
Removable Insole
Yes
Wide Toe Cap
No
Metatarsal Guard
No
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
TPU
Puncture Resistant Insole
No
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Mark II Slip Test Results- Dairy Tile Wet
0.83
Chain Saw Cut Resistant
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
1.01
Outsole Material
Rubber
Footwear Shank Type
TPU
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable
Last Number or Name
055
Ninety Degree Heel
No
Static Dissipative
No
Midsole Material
EVA, Polyurethane
Non Metallic Upper
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Insulated
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.66
Footwear Construction Type
Cemented
Toe Shape
Round
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Upper Material
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Toe Cap Material
Aluminum
Construction
Cemented
Insole Technology
Removable
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.83
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.66
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Unlined
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gingerbread/Gum, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.