Men's 6-Inch Work Boot, 10 1/2, Carbon Fiber Toe, Black/Dark Earth, 1021467

  • Mfr # 1021467

  • Zoro # G808389724


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Dark Earth
Width
EE
Style Number
1021467
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021467
Zoro #
G808389724
UPC #
191190437360
Country of Origin
Unknown

Dimensions

Size
10 1/2
Width
EE
Footwear Width
EE
Heel Height
Greater Than1 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Dark Earth
Style Number
1021467
Upper Boot Material
Leather
Waterproof
Yes
Features
Cleansport Nxt Technology for Natural Odor Protection, Air-Injected Luftcell Dual-Density Midsole, Konnectfit Heel-Capture System, Left and Right Asymmetrical, Non-Metallic Toes
Slip Resistant
Yes
Footwear Shank Type
TPU
Static Dissipative
No
Ninety Degree Heel
Yes
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Heat Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): Forefoot 0.85, Dairy Tile (Dry): Heelpart 0.95, Dairy Tile (Wet): Forefoot 0.62, Dairy Tile (Wet): Heelpart 0.66
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Heel Style
Defined Heel
Resists
Oils, Slips
Completely Non Metallic
No
Predominant Footwear Color
Brown
Footwear Shank
Yes
Puncture Resistant Insole
No
Conductive
No
Shank Material
TPU
CSA Footwear Standard
Electrical Shock Protection
Upper Material
Leather
Manufacturers Suggested Sole Slip Rating
Best
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.85, (Wet):0.62
Upper Color
Brown
Footwear Style
6 in Work Boot
Waterproof Type
Waterproof Membrane
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Standards
ASTM D471-06 903#, ASTM F1677-9, ASTM F2412-17, ASTM F2913-1, F2413-17 M I/75 C/75 EH
Footwear Construction
Direct-Attach
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.95, (Wet) 0.68
Metal Chip Resisting Sole
No
Insulated
No
Upper Material Description
Leather
Non-Marking Upper
Yes
Liner Material
Fabric, Mesh
Metatarsal Guard Style
None
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.9
Slip-Resistance Value - SATRA Forefoot - Dry
0.85
Toe Cap Material
Carbon Fiber
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.95
Slip-Resistance Value - Mark II - Oily
0.63
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Wet
0.68
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.61
CSA Standards Met
Electrical Shock Protection
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Wet
0.62
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Fabric, Mesh
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
TPU
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Non-slip (Satra and Mark ll), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Dark Earth, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.