Men's 6-Inch Work Boot, 10 1/2 D, Steel Toe, 6 in H, Black, 1011357

  • Mfr # 1011357

  • Zoro # G9140756


product price:  $194.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1011357
Zoro #
G9140756
UPC #
887194288472
Country of Origin
Multiple

Dimensions

Size
10 1/2
Width
D
Height
6 in
Heel Height
3/4 in
Footwear Width
D
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Predominant Footwear Color
Black
Liner Material
Mesh
Footwear Shank Type
Fiberglass
Max. Heat Rating
380 Degrees F
Insole System
Removable EVA
Footwear Closure Type
Lace Up
Static Dissipative
No
Waterproof Type
Dry Membrane
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Insulated
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.85
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.90
Midsole Material
EVA
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Non Metallic Upper
No
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Puncture Resistant Insole
No
Upper Material Description
Full-Grain, Water-Resistant Leather
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.43
Shank Material
TPU
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2412-11, ASTM F2413-11
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Non-Marking Upper
No
Series
Men's Louisville 6 in Boot
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Upper Color
Black
Heel Style
Defined Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.43
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.85
All-Leather Upper
Yes
Toe Cap Material
Steel
Maximum Heat Rating
380 Degrees F
Closure
Lace Up
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.9
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
TPU
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
380 Degrees F
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.