Men's 6-Inch Work Boot, 10, Aluminum Toe, 6 in H, Gingerbread/Gum, 1020055

  • Mfr # 1020055

  • Zoro # G7258470


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Width
D
Style Number
1020055
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020055
Zoro #
G7258470
UPC #
191190208830
Country of Origin
Multiple

Dimensions

Size
10
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Style Number
1020055
Upper Boot Material
All Leather
Waterproof
No
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.83
Non Metallic Upper
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Conductive
No
Max. Heat Rating
572 Degrees F
CSA Footwear Standard
Not Specified
Insulation Type
None
Last Number or Name
055
For Outdoor Traction
No
Non-Marking Sole
Yes
Completely Non Metallic
No
Static Dissipative
No
Insole System
Removable
Metatarsal Guard
No
Insulated
No
Footwear Shank Type
TPU
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Footwear Construction Type
Cemented
Removable Insole
Yes
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Midsole Material
EVA, Polyurethane
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Shank Material
TPU
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.01
Mark II Slip Test Results- Dairy Tile Oily
0.66
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Waterproof Type
None
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Metatarsal System
No
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Upper Material
Leather
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.66
Slip-Resistance Value - Mark II - Wet
0.83
Toe Cap Material
Aluminum
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Insole Technology
Removable
Style Family
6-Inch Work Boot
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Unlined
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA, Polyurethane
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gingerbread/Gum, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.