Zoro Homepage

Men's 6-Inch Work Boot, 10 D, Leather, Black/Dark Earth, 1021467

  • Mfr # 1021467

  • Zoro # G808422483


product price: $215.00
/ea
Free Shipping & Returns

Key Features

Color
Black/Dark Earth
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021467
Zoro #
G808422483
UPC #
191190437339
Country of Origin
Unknown

Dimensions

Size
10
Width
D
Heel Height
Greater Than1 in
Footwear Width
D
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Color
Black/Dark Earth
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Standards
ASTM D471-06 903#, ASTM F1677-9, ASTM F2412-17, ASTM F2913-1, F2413-17 M I/75 C/75 EH
Style Number
1021467
Manufacturers Suggested Sole Slip Rating
Best
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.85, (Wet):0.62
Toe Type
Carbon Fiber
Shank Material
TPU
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.95, (Wet) 0.68
Liner Material
Fabric, Mesh
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): Forefoot 0.85, Dairy Tile (Dry): Heelpart 0.95, Dairy Tile (Wet): Forefoot 0.62, Dairy Tile (Wet): Heelpart 0.66
Gender
Men's
CSA Footwear Standard
Electrical Shock Protection
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Closure Type
Lace Up
Footwear Construction
Direct-Attach
Electrical Hazard Rated
Yes
Footwear Shank
Yes
Footwear Closure Type
Lace Up
Conductive
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Features
Cleansport Nxt Technology for Natural Odor Protection, Air-Injected Luftcell Dual-Density Midsole, Konnectfit Heel-Capture System, Left and Right Asymmetrical, Non-Metallic Toes
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Max. Heat Rating
572 Degrees F
Footwear Shank Type
TPU
Waterproof Type
Waterproof Membrane
Metatarsal Guard
No
Upper Boot Material
Leather
Heat Resistant
Yes
Metal Chip Resisting Sole
No
Heel Style
Defined Heel
Resists
Oils, Slips
Predominant Footwear Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Material Description
Leather
Non Metallic Upper
Yes
Upper Color
Brown
Static Dissipative
No
Slip Resistant
Yes
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Toe Cap Material
Carbon Fiber
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Wet
0.68
Slip-Resistance Value - Mark II - Oily
0.63
Slip-Resistance Value - SATRA Forefoot - Wet
0.62
Closure
Lace Up
Construction
Direct Attached
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.85
Slip-Resistance Value - Mark II - Wet
0.9
Style Family
6-Inch Work Boot
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - SATRA Heel - Dry
0.95
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Fabric, Mesh
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Non-slip (Satra and Mark ll), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Dark Earth, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.