Men's 6-Inch Work Boot, 10 D, Steel Toe, 6 in H, Black/Raven, 1017828

  • Mfr # 1017828

  • Zoro # G2569959


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017828
Zoro #
G2569959
UPC #
887194989348
Country of Origin
Multiple

Dimensions

Size
10
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
Toe Type
Steel
Outsole Material
Rubber
Static Dissipative
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Direct Attached
Waterproof Type
Waterproof Liner
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Upper Material Description
Polyurethane/Mesh
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.91
Completely Non Metallic
No
Non-Marking Sole
Yes
Removable Insole
Yes
Electrical Hazard Rated
Yes
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Composite
Upper Boot Material
Man Made
Ninety Degree Heel
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Dry
0.80
Insole System
Removable Dual Density
Midsole Material
Polyurethane
Metatarsal System
No
Metatarsal Guard
No
Puncture Resistant Insole
No
For Outdoor Traction
Yes
Footwear Shank Type
Non-Metallic
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
350 Degrees F
Standards
ASTM F1677-96, ASTM F2412-11, ASTM F2413-11
Liner Material
Fabric
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Series
Men's Logandale Waterproof Boot
Heat Resistant
No
Toe Cap Material
Steel
Liner Technology
Cleansport NXT(TM)
Heel Definition
Defined Heel
Insole Technology
Dual Density, Removable
Slip-Resistance Value - Mark II - Wet
0.75
Closure
Lace Up
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
1
Midsole Technology
Dual Density
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.54
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
350 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Synthetic Leather
Midsole Technology (PRINT)
Dual Density
Liner Material (PRINT)
Cleansport NXT(TM)
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.