Men's 6-Inch Work Boot, 10 D, Steel Toe, 6 in H, Brown, 1015401

  • Mfr # 1015401

  • Zoro # G5003096


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015401
Zoro #
G5003096
UPC #
887194777235
Country of Origin
Multiple

Dimensions

Size
10
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Better
For Outdoor Traction
No
Waterproof Type
Membrane
Footwear Sole Pattern
Low Profile Smooth
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Footwear Shank Type
TPU
ASTM Footwear Class
F2413-05
Mark II Slip Test Results- Dairy Tile Wet
0.84
Chemical Resisting Sole
Yes
Shank Material
TPU
Max. Heat Rating
380 Degrees F
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Insulation Type
None
Electrical Hazard Rated
Yes
Standards
ASTM F2412-11, ASTM F2413-11
Completely Non Metallic
No
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Toe Shape
Round
Liner Material
Mesh
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Upper Material Description
Leather/Mesh
Non Metallic Upper
No
Metatarsal Guard
No
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Insulated
No
Puncture Resistant Insole
No
Insole System
Removable Compression Molded EVA
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Series
Men's Louisville 6 in Boot
Upper Color
Brown
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Maximum Heat Rating
380 Degrees F
All-Leather Upper
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.84
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.47
Insole Technology
Compression Molded, Removable
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Upper Material (PRINT)
Leather
Shank Material (PRINT)
TPU
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
380 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.