Shop KEEN

Men's 6-Inch Work Boot, 11 1/2, Aluminum Toe, 6 in H, Gingerbread/Gum, 1020055

  • Mfr # 1020055
  • Zoro # G7253841

product price: 
$
186.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Gingerbread/Gum
Width
EE
Style Number
1020055
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1020055
Zoro #
G7253841
UPC #
191190208946
Country of Origin
Multiple
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Gingerbread/Gum
Style Number
1020055
Upper Boot Material
All Leather
Waterproof
No
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Non Metallic Upper
No
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Last Number or Name
055
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Midsole Material
EVA, Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
1.01
Footwear Shank Type
TPU
For Outdoor Traction
No
Footwear Sole Pattern
Exclusive Design
Metatarsal Guard
No
Insole System
Removable
Conductive
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.66
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Ninety Degree Heel
No
Toe Shape
Round
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal System
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.83
Predominant Footwear Color
Brown
Footwear Style
Mid-Cut Work Boot
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
572 Degrees F
Shank Material
TPU
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Upper Material
Leather
CSA Standards Met
No Puncture-Resistant Sole
Insole Technology
Removable
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.83
Toe Cap Material
Aluminum
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Slip-Resistance Value - Mark II - Dry
1
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Liner Material (PRINT)
Unlined
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Wire Color
Gingerbread/Gum

Dimensions

Size
11 1/2
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
11 1/2

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gingerbread/Gum, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.