Men's 6-Inch Work Boot, 11 1/2, Carbon Fiber Toe, 6 in H, Brown, 1023222

  • Mfr # 1023222

  • Zoro # G302673343


product price:  $202.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Width
EE
Style Number
1023222
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023222
Zoro #
G302673343
UPC #
-
Country of Origin
Multiple

Dimensions

Size
11 1/2
Width
EE
Footwear Width
EE
Height
6 in
Boot Height
6 in
Heel Height
1 1/4 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Style Number
1023222
Upper Boot Material
All Leather
Waterproof
Yes
Features
Wedge Sole
Conductive
No
Predominant Footwear Color
Brown
Upper Material
Leather
Footwear Sole Pattern
Exclusive Design
Heel Style
Flat Heel
Insole Color
Black
Waterproof Type
Waterproof Membrane
Heat Resistant
No
Non-Marking Sole
Yes
Footwear Construction
Welted
Midsole Technology
Air Infused Luftcell
CSA Footwear Standard
No Puncture Protection
Chemical Resisting Sole
No
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Brown
Slip Resistant
Yes
Non-Marking Upper
No
Upper Material Description
Leather
Shank Material
Nylon
Insole Material
Polyurethane
Outsole Material
Rubber
Footwear Style
6 in Work Boot
Footwear Shank
Yes
Resists
Oils, Slips
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.99, (Wet):0.84
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Removable Insole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.99, Dairy Tile(Wet): 0.85
Metatarsal Guard
No
Safety Criteria
Chemical Resisting Outsole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Insulation Type
None
Toe Style
Round Toe
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Outsole Color
Red
Metatarsal Guard Style
None
Completely Non Metallic
No
Midsole Material
Polyurethane
Footwear Construction Type
Welted
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Wet) 0.85
Wide Toe Cap
Yes
Max. Heat Rating
Not Rated
Last Number or Name
Cincinnati
Metal Chip Resisting Sole
Yes
Lugs
Metal
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Static Dissipative
No
Liner Material
Fabric
Insulated
No
Footwear Shank Type
Nylon
Insole System
Removable
Closure Type
Lace Up
Laces Color
Yellow
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.84
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Dry
1.03
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.84
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Dry
1
Construction
Welted
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.85
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Fabric
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Air Infused Luftcell
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.