Men's 6-Inch Work Boot, 11, Aluminum Toe, 6 in H, Gingerbread/Gum, 1020055

  • Mfr # 1020055

  • Zoro # G7277273


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Width
EE
Style Number
1020055
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020055
Zoro #
G7277273
UPC #
191190208885
Country of Origin
Multiple

Dimensions

Size
11
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Style Number
1020055
Upper Boot Material
All Leather
Waterproof
No
Waterproof Type
None
Footwear Style
6 in Work Boot
Insulated
No
Non Metallic Upper
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Outsole Material
Rubber
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.83
Mark II Slip Test Results- Dairy Tile Dry
1.01
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Last Number or Name
055
Metatarsal Guard
No
Metatarsal System
No
Oil Resisting Sole
Yes
Shank Material
TPU
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
TPU
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Oily
0.66
Removable Insole
Yes
Toe Shape
Round
Static Dissipative
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA, Polyurethane
Conductive
No
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Upper Material
Leather
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Slip-Resistance Value - Mark II - Oily
0.66
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.83
Toe Cap Material
Aluminum
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Unlined
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gingerbread/Gum, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.