Zoro Homepage

Men's 6-Inch Work Boot, 11 D, Leather, Black/Dark Earth, 1021467

  • Mfr # 1021467

  • Zoro # G108422473


product price: $215.00
/ea
Free Shipping & Returns

Key Features

Color
Black/Dark Earth
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021467
Zoro #
G108422473
UPC #
191190437377
Country of Origin
Unknown

Dimensions

Size
11
Width
D
Footwear Width
D
Heel Height
Greater Than1 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Color
Black/Dark Earth
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Standards
ASTM D471-06 903#, ASTM F1677-9, ASTM F2412-17, ASTM F2913-1, F2413-17 M I/75 C/75 EH
Style Number
1021467
Midsole Material
Polyurethane
Shank Material
TPU
CSA Footwear Standard
Electrical Shock Protection
Manufacturers Suggested Sole Slip Rating
Best
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): Forefoot 0.85, Dairy Tile (Dry): Heelpart 0.95, Dairy Tile (Wet): Forefoot 0.62, Dairy Tile (Wet): Heelpart 0.66
Liner Material
Fabric, Mesh
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.85, (Wet):0.62
Gender
Men's
Toe Type
Carbon Fiber
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.95, (Wet) 0.68
Closure Type
Lace Up
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Features
Cleansport Nxt Technology for Natural Odor Protection, Air-Injected Luftcell Dual-Density Midsole, Konnectfit Heel-Capture System, Left and Right Asymmetrical, Non-Metallic Toes
Footwear Construction
Direct-Attach
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Conductive
No
Footwear Shank
Yes
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Heel Style
Defined Heel
Upper Material Description
Leather
Waterproof Type
Waterproof Membrane
Upper Color
Brown
Non-Marking Upper
Yes
Puncture Resistant Insole
No
Heat Resistant
Yes
Oil Resisting Sole
Yes
Metatarsal Guard Style
None
Static Dissipative
No
Predominant Footwear Color
Brown
Upper Boot Material
Leather
Metal Chip Resisting Sole
No
Footwear Shank Type
TPU
Max. Heat Rating
572 Degrees F
Slip Resistant
Yes
Footwear Style
6 in Work Boot
Metatarsal Guard
No
Resists
Oils, Slips
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.68
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.9
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily
0.63
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Style Family
6-Inch Work Boot
Toe Cap Material
Carbon Fiber
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
0.95
Slip-Resistance Value - SATRA Forefoot - Wet
0.62
Construction
Direct Attached
Slip-Resistance Value - SATRA Forefoot - Dry
0.85
Shank Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Fabric, Mesh
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Non-slip (Satra and Mark ll), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Dark Earth, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.