Men's 6-Inch Work Boot, 11 D, Steel Toe, 6 in H, Brown, 1015401

  • Mfr # 1015401

  • Zoro # G5003078


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015401
Zoro #
G5003078
UPC #
887194777273
Country of Origin
Multiple

Dimensions

Size
11
Width
D
Height
6 in
Heel Height
1/2 in
Footwear Width
D
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Max. Heat Rating
380 Degrees F
For Outdoor Traction
No
Insole System
Removable Compression Molded EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
TPU
Midsole Material
EVA
Liner Material
Mesh
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
Yes
Insulation Type
None
Insulated
No
Footwear Shank Type
TPU
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Low Profile Smooth
Static Dissipative
No
Puncture Resistant Insole
No
Waterproof Type
Membrane
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Standards
ASTM F2412-11, ASTM F2413-11
Non Metallic Upper
No
Toe Shape
Round
Metatarsal System
No
ASTM Footwear Class
F2413-05
Upper Material Description
Leather/Mesh
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.84
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heat Resistant
No
Series
Men's Louisville 6 in Boot
Upper Color
Brown
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.84
Maximum Heat Rating
380 Degrees F
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.47
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Insole Technology
Compression Molded, Removable
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Insole Material
EVA
Construction
Cemented
Maximum Heat Rating (PRINT)
380 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Moisture Wicking Mesh
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.