Men's 6-Inch Work Boot, 12, Carbon Fiber Toe, Black/Dark Earth, 1021467

  • Mfr # 1021467

  • Zoro # G608389740


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Dark Earth
Width
EE
Style Number
1021467
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1021467
Zoro #
G608389740
UPC #
191190437421
Country of Origin
Unknown

Dimensions

Size
12
Width
EE
Footwear Width
EE
Heel Height
Greater Than1 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Dark Earth
Style Number
1021467
Upper Boot Material
Leather
Waterproof
Yes
Features
Cleansport Nxt Technology for Natural Odor Protection, Air-Injected Luftcell Dual-Density Midsole, Konnectfit Heel-Capture System, Left and Right Asymmetrical, Non-Metallic Toes
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
Heat Resistant
Yes
Waterproof Type
Waterproof Membrane
Insulated
No
Shank Material
TPU
Chemical Resisting Sole
Yes
Slip Resistant
Yes
Ninety Degree Heel
Yes
Liner Material
Fabric, Mesh
Completely Non Metallic
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.85, (Wet):0.62
Upper Color
Brown
Outsole Material
Rubber
Footwear Shank
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Metal Chip Resisting Sole
No
Footwear Style
6 in Work Boot
Non-Marking Upper
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.95, (Wet) 0.68
Conductive
No
Resists
Oils, Slips
Closure Type
Lace Up
Non Metallic Upper
Yes
Upper Material
Leather
Static Dissipative
No
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): Forefoot 0.85, Dairy Tile (Dry): Heelpart 0.95, Dairy Tile (Wet): Forefoot 0.62, Dairy Tile (Wet): Heelpart 0.66
Metatarsal Guard Style
None
Footwear Shank Type
TPU
Heel Style
Defined Heel
Metatarsal Guard
No
Standards
ASTM D471-06 903#, ASTM F1677-9, ASTM F2412-17, ASTM F2913-1, F2413-17 M I/75 C/75 EH
Chain Saw Cut Resistant
No
CSA Footwear Standard
Electrical Shock Protection
Footwear Construction
Direct-Attach
Predominant Footwear Color
Brown
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
0.95
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.9
Style Family
6-Inch Work Boot
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Heel - Wet
0.68
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.62
Slip-Resistance Value - SATRA Forefoot - Dry
0.85
CSA Standards Met
Electrical Shock Protection
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.63
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Fabric, Mesh
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Non-slip (Satra and Mark ll), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Dark Earth, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.