Men's 6-Inch Work Boot, 12 D, Steel Toe, 6 in H, Black/Raven, 1017828

  • Mfr # 1017828

  • Zoro # G2570038


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1017828
Zoro #
G2570038
UPC #
887194989423
Country of Origin
Multiple

Dimensions

Size
12
Width
D
Height
6 in
Heel Height
1/2 in
Footwear Width
D
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Toe Shape
Round
Insulation Type
None
Ninety Degree Heel
Yes
Footwear Construction Type
Direct Attached
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F1677-96, ASTM F2412-11, ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Dry
0.80
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Waterproof Type
Waterproof Liner
Predominant Footwear Color
Black
Footwear Style
6 in Work Boot
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.91
Conductive
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
For Outdoor Traction
Yes
Midsole Material
Polyurethane
Liner Material
Fabric
Static Dissipative
No
Upper Material Description
Polyurethane/Mesh
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Better
Insole System
Removable Dual Density
Shank Material
Composite
Max. Heat Rating
350 Degrees F
Metatarsal Guard
No
Completely Non Metallic
No
Footwear Shank Type
Non-Metallic
Upper Boot Material
Man Made
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Black
Series
Men's Logandale Waterproof Boot
Heel Style
Defined Heel
Heat Resistant
No
Insole Technology
Dual Density, Removable
Slip-Resistance Value - Mark II - Oily
0.54
Maximum Heat Rating
350 Degrees F
Liner Technology
Cleansport NXT(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Heel Definition
Defined Heel
Toe Cap Material
Steel
Midsole Technology
Dual Density
Style Family
6-Inch Work Boot
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.75
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Leather
Maximum Heat Rating (PRINT)
350 Degrees F
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Cleansport NXT(TM)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Composite
Midsole Technology (PRINT)
Dual Density
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.