Men's 6-Inch Work Boot, 12 D, Steel Toe, 6 in H, Brown, 1015401

  • Mfr # 1015401

  • Zoro # G5003050


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015401
Zoro #
G5003050
UPC #
887194777310
Country of Origin
Multiple

Dimensions

Size
12
Width
D
Height
6 in
Heel Height
1/2 in
Footwear Width
D
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Mesh
Standards
ASTM F2412-11, ASTM F2413-11
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Waterproof Type
Membrane
Completely Non Metallic
No
Non Metallic Upper
No
Insulated
No
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Conductive
No
Shank Material
TPU
Metatarsal System
No
Footwear Sole Pattern
Low Profile Smooth
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.84
Footwear Shank Type
TPU
Upper Material Description
Leather/Mesh
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Max. Heat Rating
380 Degrees F
Insulation Type
None
Metatarsal Guard
No
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-05
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Insole System
Removable Compression Molded EVA
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
No
Series
Men's Louisville 6 in Boot
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Dry
1
Liner Technology
Moisture Wicking
Style Family
6-Inch Work Boot
Insole Material
EVA
Construction
Cemented
All-Leather Upper
Yes
Insole Technology
Compression Molded, Removable
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.47
Heel Definition
Defined Heel
Maximum Heat Rating
380 Degrees F
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Mesh
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Shank Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
380 Degrees F
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.