Men's 6-Inch Work Boot, 12 D, Steel Toe, 6 in H, Cascade Brown/Orion Blue, 1020086

  • Mfr # 1020086

  • Zoro # G7270580


product price:  $182.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020086
Zoro #
G7270580
UPC #
191190214015
Country of Origin
Multiple

Dimensions

Size
12
Width
D
Height
6 in
Footwear Width
D
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
Toe Type
Steel
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Completely Non Metallic
No
Last Number or Name
086
Midsole Material
EVA
Static Dissipative
No
Upper Boot Material
Leather/Fabric
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Removable Insole
Yes
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Footwear Style
6 in Work Boot
Wide Toe Cap
No
Liner Material
Mesh
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Waterproof Type
Waterproof Membrane
Insole System
Removable
Ninety Degree Heel
No
Insulated
No
Puncture Resistant Insole
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.47
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Footwear Shank Type
TPU
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Dry
1.01
Toe Shape
Round
Metatarsal System
No
Shank Material
TPU
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Predominant Footwear Color
Brown
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Dry
1
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Insole Technology
Removable
Toe Cap Material
Steel
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
TPU
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Orion Blue, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.