Men's 6-Inch Work Boot, 13, Aluminum Toe, 6 in H, Gingerbread/Gum, 1020055

  • Mfr # 1020055

  • Zoro # G7260668


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Width
D
Style Number
1020055
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020055
Zoro #
G7260668
UPC #
191190208939
Country of Origin
Multiple

Dimensions

Size
13
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Style Number
1020055
Upper Boot Material
All Leather
Waterproof
No
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Conductive
No
Footwear Style
6 in Work Boot
Static Dissipative
No
Insulation Type
None
Midsole Material
EVA, Polyurethane
Upper Material Description
Leather
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Ninety Degree Heel
No
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
TPU
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.66
Last Number or Name
055
Non Metallic Upper
No
Footwear Sole Pattern
Exclusive Design
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Wet
0.83
Removable Insole
Yes
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Outsole Material
Rubber
Footwear Shank Type
TPU
Puncture Resistant Insole
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Toe Shape
Round
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
For Outdoor Traction
No
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Upper Material
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Construction
Cemented
Closure
Lace Up
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.83
Insole Technology
Removable
Toe Cap Material
Aluminum
Slip-Resistance Value - Mark II - Oily
0.66
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
TPU
Gender (PRINT)
Men's
Liner Material (PRINT)
Unlined
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gingerbread/Gum, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.