Zoro Homepage

Men's 6-Inch Work Boot, 13 D, Leather, Black/Dark Earth, 1021467

  • Mfr # 1021467

  • Zoro # G708422446


product price: $215.00
/ea
Free Shipping & Returns

Key Features

Color
Black/Dark Earth
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021467
Zoro #
G708422446
UPC #
191190437438
Country of Origin
Unknown

Dimensions

Size
13
Width
D
Footwear Width
D
Heel Height
Greater Than1 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Black/Dark Earth
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Standards
ASTM D471-06 903#, ASTM F1677-9, ASTM F2412-17, ASTM F2913-1, F2413-17 M I/75 C/75 EH
Style Number
1021467
CSA Footwear Standard
Electrical Shock Protection
Gender
Men's
Liner Material
Fabric, Mesh
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.95, (Wet) 0.68
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.85, (Wet):0.62
Toe Type
Carbon Fiber
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): Forefoot 0.85, Dairy Tile (Dry): Heelpart 0.95, Dairy Tile (Wet): Forefoot 0.62, Dairy Tile (Wet): Heelpart 0.66
Shank Material
TPU
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Closure Type
Lace Up
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Footwear Shank
Yes
Features
Cleansport Nxt Technology for Natural Odor Protection, Air-Injected Luftcell Dual-Density Midsole, Konnectfit Heel-Capture System, Left and Right Asymmetrical, Non-Metallic Toes
Electrical Hazard Rated
Yes
Footwear Construction
Direct-Attach
Conductive
No
Non Metallic Upper
Yes
Slip Resistant
Yes
Resists
Oils, Slips
Non-Marking Upper
Yes
Heat Resistant
Yes
Upper Color
Brown
Puncture Resistant Insole
No
Metatarsal Guard
No
Metatarsal Guard Style
None
Predominant Footwear Color
Brown
Static Dissipative
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Waterproof Type
Waterproof Membrane
Upper Material Description
Leather
Upper Boot Material
Leather
Heel Style
Defined Heel
Footwear Style
6 in Work Boot
Footwear Shank Type
TPU
Max. Heat Rating
572 Degrees F
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Forefoot - Dry
0.85
Slip-Resistance Value - SATRA Heel - Wet
0.68
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - SATRA Forefoot - Wet
0.62
Slip-Resistance Value - Mark II - Wet
0.9
Slip-Resistance Value - Mark II - Oily
0.63
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Dry
0.95
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Closure
Lace Up
Construction
Direct Attached
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Fabric, Mesh
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Non-slip (Satra and Mark ll), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Dark Earth, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.