Men's 6-Inch Work Boot, 13 D, Steel Toe, 6 in H, Black, 1011357

  • Mfr # 1011357

  • Zoro # G9140835


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011357
Zoro #
G9140835
UPC #
887194288564
Country of Origin
Multiple

Dimensions

Size
13
Width
D
Height
6 in
Heel Height
3/4 in
Footwear Width
D
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
Removable EVA
Mark II Slip Test Results- Dairy Tile Dry
0.90
Predominant Footwear Color
Black
Max. Heat Rating
380 Degrees F
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Shank Material
TPU
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Dry Membrane
Completely Non Metallic
No
Metatarsal Guard
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.43
Footwear Style
6 in Work Boot
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Upper Material Description
Full-Grain, Water-Resistant Leather
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
Fiberglass
Ninety Degree Heel
Yes
Conductive
No
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.85
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Liner Material
Mesh
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Standards
ASTM F2412-11, ASTM F2413-11
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heat Resistant
No
Metatarsal Guard Style
None
Series
Men's Louisville 6 in Boot
Upper Color
Black
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Heel Style
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.85
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.9
Toe Cap Material
Steel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.43
Maximum Heat Rating
380 Degrees F
Insole Technology
Removable
Construction
Cemented
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
380 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.